
€13.95/ pieceexcl. VAT
€16.88incl. VAT
Sold per: 10Min. order: 10
30 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.50 | - |
10+ | €13.95 | 10.00% |
25+ | €12.40 | 20.00% |
50+ | €10.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 290 |
Maximum operating pressure | 16 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 1" |
Shape | Dowel |