
€23.40/ pieceexcl. VAT
€28.31incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.40 | - |
10+ | €21.06 | 10.00% |
25+ | €18.72 | 20.00% |
50+ | €16.38 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 290 |
Maximum operating pressure | 16 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 1.1/4" |
Shape | Dowel |