



€122.40/ pieceexcl. VAT
€148.10incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 91 |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC491K |
Connection | External thread (BSPP) |
Nominal inner diameter | 1/2" (15) |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Operation | Handle |
Material plug | Bronze |
Material insert | Bronze |
Actuator material | CC491K |