€36.10/ pieceexcl. VAT
€43.68incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.10 | - |
10+ | €32.49 | 10.00% |
25+ | €28.88 | 20.00% |
50+ | €25.27 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Type | 290 |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 2" |
Shape | Dowel |