€9.00/ pieceexcl. VAT
€10.89incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.00 | - |
10+ | €8.10 | 10.00% |
25+ | €7.20 | 20.00% |
50+ | €6.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Type | 290 |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 1/8" |
Shape | Dowel |