€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.90 | - |
10+ | €19.71 | 10.00% |
25+ | €17.52 | 20.00% |
50+ | €15.33 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Type | 290 |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 1.1/4" |
Shape | Dowel |