Plug-in stop adjustable PA AD=22 1.5-2 M20

  • ERIKS:12730876
Image 1
Adjustable round plug PA with metal inner threat for the purpose of adjustable screw. Colour: black.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PA
Tube diameter
35 mm
Wall thickness
1.5 mm
Colour
Black
Thread Size
M8