
€159.00/ pieceexcl. VAT
€192.39incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.00 | - |
10+ | €143.10 | 10.00% |
20+ | €119.25 | 25.00% |
50+ | €111.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 04 |
Material | Brass |
Surface protection | Chromium plated |
Code | 04-005-1-WR513-22-Z07-R2 |
Maximum operating pressure | 23 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther 04 series, execution Z07-R2 |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5 mm |
Type of component | Quick Coupling |