



€87.80/ pieceexcl. VAT
€106.24incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.80 | - |
5+ | €70.24 | 20.00% |
10+ | €57.07 | 35.00% |
30+ | €43.90 | 50.00% |
50+ | €39.51 | 55.00% |
100+ | €35.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/R |
Bore diameter | 140 mm |
Groove Diameter | 119 mm |
Groove Width | 8.1 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 119 mm |
D | 140 mm |
L | 8.1 mm |
C | 5 mm |
r1 | 0.9 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |