



€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.70 | - |
5+ | €13.36 | 20.00% |
10+ | €10.86 | 35.00% |
30+ | €8.35 | 50.00% |
50+ | €7.52 | 55.00% |
100+ | €6.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/O |
Bore diameter | 40 mm |
Groove Diameter | 32.5 mm |
Groove Width | 3.2 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 32.5 mm |
D | 40 mm |
L | 3.2 mm |
O-ring seal | 31,42x2,62 |
C | 3 mm |
r1 | 0.6 mm |
Principle of operation | Double acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |