



€113.00/ pieceexcl. VAT
€136.73incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.00 | - |
5+ | €90.40 | 20.00% |
10+ | €73.45 | 35.00% |
30+ | €56.50 | 50.00% |
50+ | €50.85 | 55.00% |
100+ | €45.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/O |
Bore diameter | 200 mm |
Groove Diameter | 179 mm |
Groove Width | 8.1 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 179 mm |
D | 200 mm |
L | 8.1 mm |
O-ring seal | 177,17x6,99 |
C | 8 mm |
r1 | 1.8 mm |
Principle of operation | Double acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |