



€96.10/ pieceexcl. VAT
€116.28incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.10 | - |
5+ | €76.88 | 20.00% |
10+ | €62.47 | 35.00% |
30+ | €48.05 | 50.00% |
50+ | €43.25 | 55.00% |
100+ | €38.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/O |
Bore diameter | 180 mm |
Groove Diameter | 159 mm |
Groove Width | 8.1 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 159 mm |
D | 180 mm |
L | 8.1 mm |
O-ring seal | 155,6x6,99 |
C | 8 mm |
r1 | 1.8 mm |
Principle of operation | Double acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |