



€43.38/ pieceexcl. VAT
€52.49incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.38 | - |
5+ | €36.15 | 16.67% |
25+ | €33.74 | 22.22% |
50+ | €28.92 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0410 |
Bore diameter | 100 mm |
Groove Diameter | 87.5 mm |
Groove Width | 5.6 mm |
Material seal | PTFE |
Compound | ER81 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 5 m/s |