



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0410 |
Bore diameter | 50.8 mm |
Groove Diameter | 38.3 mm |
Groove Width | 5.6 mm |
Material seal | PTFE |
Compound | ER81 |
Material energizer | FKM |
Temperature range | from -10 to 180 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 5 m/s |