



€53.60/ pieceexcl. VAT
€64.86incl. VAT
Estimated delivery date - 15/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.60 | - |
5+ | €42.88 | 20.00% |
10+ | €34.84 | 35.00% |
30+ | €26.80 | 50.00% |
50+ | €24.12 | 55.00% |
100+ | €21.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0410 |
Bore diameter | 100 mm |
Groove Diameter | 87.5 mm |
Groove Width | 5.6 mm |
Material seal | PTFE |
Compound | ER81 |
Material energizer | FKM |
Temperature range | from -10 to 180 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 5 m/s |