
€5.94/ meterexcl. VAT
€7.19incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KOMO |
Material | PE-100 |
Outer pipe diameter | 32 mm |
Wall thickness | 3 mm |
Pressure rating | SDR 11 |
Pressure rating product | SDR 11/17.6 |
Length | 100 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |
Pipe colour | Black |
On roll | Yes |
Wall roughness | 0.02 mm |
Expansion coefficient | 0.2 mm/(m.K) |