
€2.66/ meterexcl. VAT
€3.22incl. VAT
Sold per: 5Min. order: 5
70 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC-U |
Outer pipe diameter | 25 mm |
Wall thickness | 1.5 mm |
Pressure rating | PN10 |
Pressure rating product | PN10/16/20 |
Length | 5 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |
Pipe colour | Grey |
On roll | No |
Wall roughness | 0.02 mm |
Expansion coefficient | 0.08 mm/(m.K) |