



€51.40/ pieceexcl. VAT
€62.19incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.40 | - |
10+ | €43.69 | 15.00% |
25+ | €38.55 | 25.00% |
50+ | €35.98 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 3" |