



€5.10/ pieceexcl. VAT
€6.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.10 | - |
10+ | €4.34 | 15.00% |
25+ | €3.83 | 25.00% |
50+ | €3.57 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/8" |