



€59.60/ pieceexcl. VAT
€72.12incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.60 | - |
10+ | €50.66 | 15.00% |
25+ | €44.70 | 25.00% |
50+ | €41.72 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 4" |