Pipe nipple steel black type 23, length=120mm, male thread BSPT 1/2"

  • ERIKS:11304991
Image 1
Image 2
Image 1
Image 2
Save to list

€2.23/ pieceexcl. VAT

€2.70incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.23

-

10+

€1.90

15.00%

25+

€1.67

25.00%

50+

€1.56

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Cast iron
Type
23
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
1/2"
Connection termination 2
Outer thread gas cylindrical (BSPP)
Connection termination size 2
1/2"