



€57.40/ pieceexcl. VAT
€69.45incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.40 | - |
10+ | €48.79 | 15.00% |
25+ | €43.05 | 25.00% |
50+ | €40.18 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 4" |