€5.90/ pieceexcl. VAT
€7.14incl. VAT
Estimated delivery date - 09/05/2029| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.90 | - |
10+ | €5.01 | 15.00% |
25+ | €4.43 | 25.00% |
50+ | €4.13 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/8" |