€16.32/ pieceexcl. VAT
€19.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.20 | - |
10+ | €16.32 | 15.00% |
25+ | €14.40 | 25.00% |
50+ | €13.44 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 6/4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 6/4" |