€29.70/ pieceexcl. VAT
€35.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.70 | - |
10+ | €25.25 | 15.00% |
25+ | €22.28 | 25.00% |
50+ | €20.79 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 2" |