€38.80/ pieceexcl. VAT
€46.95incl. VAT
Estimated delivery date - 28/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.80 | - |
10+ | €32.98 | 15.00% |
25+ | €29.10 | 25.00% |
50+ | €27.16 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 4" |