€3.24/ pieceexcl. VAT
€3.92incl. VAT
10 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.24 | - |
10+ | €2.75 | 15.00% |
25+ | €2.43 | 25.00% |
50+ | €2.27 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/8" |