€20.00/ pieceexcl. VAT
€24.20incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.00 | - |
10+ | €18.00 | 10.00% |
25+ | €16.00 | 20.00% |
50+ | €14.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded nipple |
Material | Steel |
Nominal inner diameter | 1" |
C1 | R1/2 |
C2 | G3/4 |
F | 32 mm |
L | 23.5 mm |