€14.31/ pieceexcl. VAT
€17.32incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.90 | - |
10+ | €14.31 | 10.00% |
25+ | €12.72 | 20.00% |
50+ | €11.13 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded nipple |
Material | Steel |
Nominal inner diameter | 3/4" |
C1 | R1/2 |
C2 | G1/2 |
F | 26 mm |
L | 18 mm |