
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | RS-2 |
Shape | Repair coupling |
Housing material | Stainless steel |
Material quality | 1.4301 |
External tube diameter of connection | 260 mm |
External tube diameter of connection 2 | 282 mm |
Sleeve material | NBR |
Number of scale units | 2 |
Length | 300 mm |