





€3.11/ pieceexcl. VAT
€3.76incl. VAT
Estimated delivery date - 07/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.11 | - |
5+ | €2.49 | 20.00% |
10+ | €2.02 | 35.00% |
30+ | €1.56 | 50.00% |
50+ | €1.40 | 55.00% |
100+ | €1.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |