Operating key for valve Type: 61 Steel 1100mmx620mm

  • ERIKS:12703413
Image 1
Image 2
Image 1
Image 2
Save to list

€170.43/ pieceexcl. VAT

€206.22incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
61
Execution
T-wrench
Material
Steel
Square dimensions
27 - 32 mm
Length
1100 mm
Width
620 mm
Related products

€85.85/ pieceexcl. VAT

€103.88incl. VAT

19 In stock - Estimated delivery date 16/11/2026

€94.35/ pieceexcl. VAT

€114.16incl. VAT

Estimated delivery date - 18/12/2026

€280.08/ pieceexcl. VAT

€338.90incl. VAT

2 In stock - Estimated delivery date 16/11/2026