
€16.23/ pieceexcl. VAT
€19.64incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 8 |
Length | 75 mm |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Thread type | Metric |