
€0.08/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material sleeve | Stainless steel A2 |
Material of pin | Stainless steel A2 |
Head form | Truss head |
Diameter | 3 mm |
Length | 10 mm |