Oil seal PTFE white GVPST 290x330x18 SS 316 house+spring

  • ERIKS:11069862
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Metal
Shaft Diameter
290 mm
Housing diameter
330 mm
Brand design
GVPST
Material lip
PTFE
Seal height
18 mm
Spring material
Stainless steel 1.4409
Maximum static pressure
5 bar
Temperature range
from -50 to 260 °C
Maximum static pressure (not bar)
0.5 MPa
Type
GVPST
Material surface
Metal
Pressure resistant
No
With dust lip
Yes