



€398.50/ pieceexcl. VAT
€482.19incl. VAT
Estimated delivery date - 27/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €398.50 | - |
5+ | €298.88 | 25.00% |
25+ | €278.95 | 30.00% |
50+ | €239.10 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 420 mm |
Housing diameter | 470 mm |
Brand design | RST |
Material lip | NBR |
Seal height | 20 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |