



€58.60/ pieceexcl. VAT
€70.91incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.60 | - |
5+ | €43.95 | 25.00% |
25+ | €41.02 | 30.00% |
50+ | €35.16 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 280 mm |
Housing diameter | 320 mm |
Brand design | R-DUO |
Material lip | NBR |
Seal height | 20 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R-DUO |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |