





€10.30/ pieceexcl. VAT
€12.46incl. VAT
Estimated delivery date - 16/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.30 | - |
5+ | €8.24 | 20.00% |
10+ | €6.70 | 35.00% |
30+ | €5.15 | 50.00% |
50+ | €4.64 | 55.00% |
100+ | €4.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 45 mm |
Housing diameter | 60 mm |
Brand design | R |
Material lip | NBR |
Seal height | 8 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |