



€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
5+ | €6.96 | 20.00% |
10+ | €5.66 | 35.00% |
30+ | €4.35 | 50.00% |
50+ | €3.92 | 55.00% |
100+ | €3.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 47.6 mm |
Housing diameter | 73 mm |
Brand design | MZV |
Material lip | NBR |
Seal height | 6.2 mm |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MZV |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |