



€3.59/ pieceexcl. VAT
€4.34incl. VAT
Estimated delivery date - 02/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.59 | - |
5+ | €2.87 | 20.00% |
10+ | €2.33 | 35.00% |
30+ | €1.80 | 50.00% |
50+ | €1.62 | 55.00% |
100+ | €1.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 22.2 mm |
Housing diameter | 31.6 mm |
Brand design | MZV |
Material lip | NBR |
Seal height | 4.77 mm |
Maximum static pressure | 0.2 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MZV |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |