





€38.80/ pieceexcl. VAT
€46.95incl. VAT
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.80 | - |
5+ | €29.10 | 25.00% |
25+ | €27.16 | 30.00% |
50+ | €23.28 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 88.9 mm |
Housing diameter | 111.12 mm |
Brand design | MST |
Material lip | NBR |
Seal height | 15.87 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MST |
Norm design | DIN 3760-BS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |