





€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 27/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.70 | - |
5+ | €13.36 | 20.00% |
10+ | €10.86 | 35.00% |
30+ | €8.35 | 50.00% |
50+ | €7.52 | 55.00% |
100+ | €6.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 60 mm |
Housing diameter | 72 mm |
Brand design | MST |
Material lip | NBR |
Seal height | 8 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MST |
Norm design | DIN 3760-BS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |