





€18.50/ pieceexcl. VAT
€22.39incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.50 | - |
5+ | €14.80 | 20.00% |
10+ | €12.03 | 35.00% |
30+ | €9.25 | 50.00% |
50+ | €8.32 | 55.00% |
100+ | €7.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 55 mm |
Housing diameter | 80 mm |
Brand design | MST |
Material lip | NBR |
Seal height | 13 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MST |
Norm design | DIN 3760-BS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |