





€20.40/ pieceexcl. VAT
€24.68incl. VAT
Estimated delivery date - 27/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.40 | - |
5+ | €15.30 | 25.00% |
25+ | €14.28 | 30.00% |
50+ | €12.24 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 76 mm |
Housing diameter | 105 mm |
Brand design | M |
Material lip | NBR |
Seal height | 13 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |