





€12.30/ pieceexcl. VAT
€14.88incl. VAT
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.30 | - |
5+ | €9.84 | 20.00% |
10+ | €8.00 | 35.00% |
30+ | €6.15 | 50.00% |
50+ | €5.54 | 55.00% |
100+ | €4.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 57.15 mm |
Housing diameter | 81 mm |
Brand design | M |
Material lip | NBR |
Seal height | 11.15 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |