





€194.50/ pieceexcl. VAT
€235.35incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €194.50 | - |
5+ | €145.88 | 25.00% |
25+ | €136.15 | 30.00% |
50+ | €116.70 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 222.4 mm |
Housing diameter | 276.2 mm |
Brand design | M |
Material lip | NBR |
Seal height | 20.6 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |