



€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.90 | - |
5+ | €17.52 | 20.00% |
10+ | €14.24 | 35.00% |
30+ | €10.95 | 50.00% |
50+ | €9.86 | 55.00% |
100+ | €8.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 63.5 mm |
Housing diameter | 88.9 mm |
Brand design | GVST |
Material lip | NBR |
Seal height | 11.12 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GVST |
Norm design | DIN 3760-CS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |