



€22.50/ pieceexcl. VAT
€27.23incl. VAT
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.50 | - |
5+ | €18.00 | 20.00% |
10+ | €14.63 | 35.00% |
30+ | €11.25 | 50.00% |
50+ | €10.13 | 55.00% |
100+ | €9.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 44.45 mm |
Housing diameter | 73.02 mm |
Brand design | GVST |
Material lip | NBR |
Seal height | 9.52 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GVST |
Norm design | DIN 3760-CS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |