





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 88.9 mm |
Housing diameter | 117.48 mm |
Brand design | GVPST |
Material lip | NBR |
Seal height | 15.87 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Maximum shaft speed | 15 m/s |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVPST |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |