





€199.00/ pieceexcl. VAT
€240.79incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €199.00 | - |
5+ | €159.20 | 20.00% |
10+ | €129.35 | 35.00% |
30+ | €99.50 | 50.00% |
50+ | €89.55 | 55.00% |
100+ | €79.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 50 mm |
Housing diameter | 72 mm |
Brand design | GVPST |
Material lip | NBR |
Seal height | 16 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Maximum shaft speed | 15 m/s |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVPST |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |